Zoro Homepage

Chrome Laundry Valet

  • Mfr # 276LV-PC

  • Zoro # G903853267


product price: $29.19
/ea

Key Features

Material
Steel
Height
3"
Includes
Installation screws included
Features
Our heavy-duty laundry valet offers convenient and stylish hanging storage for your garments. The valet features an adjustable design that locks into four different angled positions and folds down when not in use. Six slotted holes can hold a multitude of hangers at a time, and wire neck hangers can easily be moved around. This versatile hanger is great for hanging garments to air dry in a laundry room, hold coats in a closet or mudroom, or create additional hanging space in a closet. Chrome finish.
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276LV-PC
Zoro #
G903853267
UPC #
843512070952
Country of Origin
China

Dimensions

Height
3"
Width
3"

Details

Material
Steel
Includes
Installation screws included
Features
Our heavy-duty laundry valet offers convenient and stylish hanging storage for your garments. The valet features an adjustable design that locks into four different angled positions and folds down when not in use. Six slotted holes can hold a multitude of hangers at a time, and wire neck hangers can easily be moved around. This versatile hanger is great for hanging garments to air dry in a laundry room, hold coats in a closet or mudroom, or create additional hanging space in a closet. Chrome finish.

Description

Our heavy-duty laundry valet offers convenient and stylish hanging storage for your garments. The valet features an adjustable design that locks into four different angled positions and folds down when not in use. Six slotted holes can hold a multitude of hangers at a time, and wire neck hangers can easily be moved around. This versatile hanger is great for hanging garments to air dry in a laundry room, hold coats in a closet or mudroom, or create additional hanging space in a closet. Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.