
Cup Cabinet Pull, 3-11/16 in L Handle, 1-1/16 in H Handle, 1-1/16 in Projection, Zinc, 6/PK, 6PK
Mfr # K3833SN-6
Zoro # G022433838
product price: $33.99
/pk 6, $5.67/eaKey Features
Includes
(12) 8-32 x 1 in (12) 1-3/4 in Break-Away Screws
Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3 in
Projection
1-1/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3833SN-6
Zoro #
G022433838
UPC #
843512066184
Country of Origin
China
Details
Includes
(12) 8-32 x 1 in (12) 1-3/4 in Break-Away Screws
Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3 in
Projection
1-1/16 in
Material
Zinc
Description
Hardware Resources Cup Cabinet Pull, Style: Traditional, 3-11/16 in L Handle, Handle Height: 1-1/16 in, Projection Size: 1-1/16 in, Mounting Hole Center to Center: 3 in, Zinc, Satin Nickel, Includes: (12) #8-32 x 1 in, (12) 1-3/4 in Break-Away Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.