Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Antique Copper Machined 2-1/2"x1-1/2" Single Half Swaged Butt Hinge

  • Mfr # 33527DACM

  • Zoro # G303847408


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Finish
Distressed Antique Brass
Material
Steel
Length
2-1/2"
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33527DACM
Zoro #
G303847408
UPC #
840002533201
Country of Origin
China

Dimensions

Length
2-1/2"
Width
1-1/2"

Details

Finish
Distressed Antique Brass
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.