Zoro Homepage

Dark Bronze 14" Tie Rack

  • Mfr # 355T-ORB

  • Zoro # G803853213


product price: $69.85
/ea

Key Features

Material
Aluminum
Height
2.59375
Includes
Installation screws included
Width
2.875
Features
Add luxury to your closet with a 14" sliding tie rack on push-to-open slides. 18 hooks can hold multiple ties or other hang items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. Making this the quickest and easiest belt rack to install universally. Dark Bronze finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355T-ORB
Zoro #
G803853213
UPC #
843512073489
Country of Origin
China

Dimensions

Height
2.59375
Width
2.875

Details

Material
Aluminum
Includes
Installation screws included
Features
Add luxury to your closet with a 14" sliding tie rack on push-to-open slides. 18 hooks can hold multiple ties or other hang items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. Making this the quickest and easiest belt rack to install universally. Dark Bronze finish.

Description

Add luxury to your closet with a 14" sliding tie rack on push-to-open slides. Eighteen hooks can hold multiple ties or other hanging items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides, and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. This is the quickest and easiest belt rack to install universally. Dark Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.