Zoro Homepage

Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H

  • Mfr # POB1-14176ORB

  • Zoro # G103853128


product price: $65.19
/ea

Key Features

Material
Steel
Height
6"
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POB1-14176ORB
Zoro #
G103853128
UPC #
843512073090
Country of Origin
China

Dimensions

Height
6"

Details

Material
Steel
Finish
Dark Bronze

Description

Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 17" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Black ball bearing slides with hooks to hold basket. Dark Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.