Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx17"H

  • Mfr # POB1-161717ORB

  • Zoro # G903853144


product price: $49.29
/ea

Key Features

Material
Steel
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POB1-161717ORB
Zoro #
G903853144
UPC #
843512072482
Country of Origin
China

Dimensions

Height
17"

Details

Material
Steel

Description

Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 17" wide, 17" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Black ball bearing slides with hooks to hold basket. Dark Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.