
Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods
Mfr # 1516ORB
Zoro # G003847463
product price: $20.77
/eaKey Features
Material
Aluminum
Height (In.)
10-7/8"
Width
1"
Finish
Dark Bronze
Includes
Installation screws included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1516ORB
Zoro #
G003847463
UPC #
843512044793
Country of Origin
China
Dimensions
Height (In.)
10-7/8"
Width
1"
Details
Material
Aluminum
Finish
Dark Bronze
Includes
Installation screws included
Description/Special Features
Heavy-Duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with 1-5/16" round closet rods. Mounts to the back of closet and underneath shelf. Dark Bronze finish. Includes installation screws.
Description
Heavy-duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with 1-5/16" round closet rods. Mounts to the back of closet and underneath shelf. Dark Bronze finish. Includes installation screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.