Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Roller Catch with Strike and Screws - Dark Brushed Antique Copper

  • Mfr # RC01-DBAC

  • Zoro # G203927903


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Material
Steel
Includes
Pan Head Wood Screws Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC01-DBAC
Zoro #
G203927903
UPC #
843512028465
Country of Origin
China

Details

Material
Steel
Includes
Pan Head Wood Screws Included

Description

• Double roller catch with durable nylon rollers • Roller measures 33 mm wide x 28 mm deep x 14 mm tall • Mounting holes are 24 mm center-to-center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.