Zoro Homepage

Hard Maple, 11-1/4" H, 2-1/4" W, Unfinished

  • Mfr # TB7-HMP

  • Zoro # G603802046


product price: $20.65
/ea

Key Features

Finish
Unfinished
Material
Hard Maple
Width
2-1/4"
Height
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB7-HMP
Zoro #
G603802046
UPC #
843512026669
Country of Origin
China

Dimensions

Width
2-1/4"
Height
11-1/4"

Details

Finish
Unfinished
Material
Hard Maple

Description

When a transition piece is needed with a bit of flair, add a Hard Maple carved transition block to finish out the project. A full bullnose steps down into a smooth center curve which moves into a bullnose ogee. The front-facing block is flat to offer a seamless transition from one area to another. Overall measurements: 2-1/4" W x 1-1/8" D x 11-1/4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.