Zoro Homepage

Hard Maple, 8 ft L, 4" H, Unfinished

  • Mfr # CONCOV-4-HMP

  • Zoro # G303801974


product price: $13.25
/ea
Sold in multiples of 8 for $106.00

Key Features

Finish
Unfinished
Material
Hard Maple
Length
8 ft
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONCOV-4-HMP
Zoro #
G303801974
UPC #
840002547062
Country of Origin
United States

Dimensions

Length
8 ft
Height
4"

Details

Finish
Unfinished
Material
Hard Maple

Description

3/4" x 4" Contemporary Cove Moulding with Steps, Species: Hard Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.