Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Maple, 9-7/8" H, 2-7/8" W, Unfinished

  • Mfr # TB1-MP

  • Zoro # G003801922


product price: $26.25
/ea

Key Features

Finish
Unfinished
Material
Hard Maple
Width
2-7/8"
Height
9-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1-MP
Zoro #
G003801922
UPC #
843512024726
Country of Origin
China

Dimensions

Width
2-7/8"
Height
9-7/8"

Details

Finish
Unfinished
Material
Hard Maple

Description

When a transition piece is needed with a bit of flair, add a carved Maple transition block to finish out the project. A full bullnose steps down into a smooth center curve which moves into a bullnose ogee. The front-facing block features a deep corner cove to flow into the curved top. Overall measurements: 2-7/8" W x 1-7/8" D x 9-7/8" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.