Zoro Homepage

Hard Maple, 96" L, 1-5/16" H, Unfinished

  • Mfr # HCM11MP

  • Zoro # G403802253


product price: $25.91
/ea
Sold in multiples of 8 for $207.28

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM11MP
Zoro #
G403802253
UPC #
843512019906
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
1-5/16"

Details

Finish
Unfinished
Material
Hard Maple

Description

Floral patterns have been used in home designs for ages. The Maple Tulip Hand Carved Moulding can be used to accent any traditional space. Overall measurements: 3/4" D x 1-5/16" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.