Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Maple, 96" L, 1" H, Unfinished

  • Mfr # BM3HMP

  • Zoro # G603802107


product price: $2.45
/ea
Sold in multiples of 64 for $156.80

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM3HMP
Zoro #
G603802107
UPC #
840002536158
Country of Origin
United States

Dimensions

Length
96"
Height
1"

Details

Finish
Unfinished
Material
Hard Maple

Description

A slight curve on top makes this 1" Alder beauty moulding the perfect piece for trimming out any edges. This beauty moulding is priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 64 LF (8 sticks). Overall measurements: 1/4" D x 1" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.