Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Maple, 96" L, 3-3/4" H, Unfinished

  • Mfr # DC1HMP

  • Zoro # G803802181


product price: $16.49
/ea
Sold in multiples of 24 for $395.76

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1HMP
Zoro #
G803802181
UPC #
843512033292
Country of Origin
United States

Dimensions

Length
96"
Height
3-3/4"

Details

Finish
Unfinished
Material
Hard Maple

Description

Add a symmetrical, historical, and powerful stylized element into the home with dentil moulding. Traditionally inspired, dentil crown moulding is the ornamentation that can complete the opulent style you're looking for. This Hard Maple crown moulding has DEN8 dentil moulding inlayed to provide the dentil style. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). Overall measurements: 1" D x 3-3/4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.