Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Maple, 96" L, 3/4" H, 4-7/8" W, Unfinished

  • Mfr # MC2HMPNR

  • Zoro # G103801761


product price: $12.94
/ea
Sold in multiples of 8 for $103.52

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Width
4-7/8"
Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2HMPNR
Zoro #
G103801761
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Width
4-7/8"
Height
3/4"

Details

Finish
Unfinished
Material
Hard Maple

Description

4-7/8" x 3/4" Crown Moulding w/out Rope Species: Hard Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.