Zoro Homepage

Hard Maple, 96" L, 4" H, Unfinished

  • Mfr # BASE2-4-HMP

  • Zoro # G803801962


product price: $15.15
/ea
Sold in multiples of 24 for $363.60

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASE2-4-HMP
Zoro #
G803801962
UPC #
840002546966
Country of Origin
United States

Dimensions

Length
96"
Height
4"

Details

Finish
Unfinished
Material
Hard Maple

Description

This contemporary Hard Maple base moulding design has smooth scalloped curves that merge into a single cove and inset edge. The smooth flow of the moulding provides an elegance to any space. The new Hardware Resources exclusive design will give any room a trendy completed look. Overall measurements: 5/8" D x 4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.