Zoro Homepage

Hard Maple, 96" L, 4" H, Unfinished

  • Mfr # CONCR4-HMP

  • Zoro # G903802173


product price: $13.85
/ea
Sold in multiples of 24 for $332.40

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONCR4-HMP
Zoro #
G903802173
UPC #
840002547000
Country of Origin
United States

Dimensions

Length
96"
Height
4"

Details

Finish
Unfinished
Material
Hard Maple

Description

This Contemporary cove crown moulding in Hard Maple is a new Hardware Resources exclusive design. This crown moulding features two sleek coves with a small cutout in-between giving any room a trendy completed look. Overall measurements: 3/4" D x 4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.