Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Maple, 96" L, 4" H, Unfinished

  • Mfr # HCM13MP

  • Zoro # G303802186


product price: $118.40
/ea
Sold in multiples of 8 for $947.20
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM13MP
Zoro #
G303802186
UPC #
843512031984
Country of Origin
China

Dimensions

Length
96"
Height
4"

Details

Finish
Unfinished
Material
Hard Maple

Description

Intermingled shapes come together to make up this Maple geometric hand-carved frieze moulding. Incorporate into any room to add a sophisticated classy edging. Overall measurements: 7/8" D x 4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). © Hardware Resources **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.