Zoro Homepage

Hard Maple, 96" L, 5/8" H, Unfinished

  • Mfr # DEN18HMP

  • Zoro # G503802160


product price: $3.57
/ea
Sold in multiples of 64 for $228.48

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN18HMP
Zoro #
G503802160
UPC #
843512024399
Country of Origin
United States

Dimensions

Length
96"
Height
5/8"

Details

Finish
Unfinished
Material
Hard Maple

Description

Add a symmetrical, historical, and powerful stylized element into the home with dentil moulding. Traditionally inspired, dentil moulding is the ornamentation that can complete the opulent style you're looking for. This small Hard Maple trim moulding will add the finishing touch to your project. The dentil pattern is carved with a 1/4" gap and 1/2" teeth. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 64 LF (8 sticks). Overall measurements: 1/4" D x 5/8" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.