Zoro Homepage

Hard Maple, 96" L, 5/8" H, Unfinished

  • Mfr # HCM14MP

  • Zoro # G103802157


product price: $20.87
/ea
Sold in multiples of 8 for $166.96

Key Features

Finish
Unfinished
Material
Hard Maple
Length
96"
Height
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM14MP
Zoro #
G103802157
UPC #
843512036705
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
5/8"

Details

Finish
Unfinished
Material
Hard Maple

Description

The Egg & Dart design is a timeless design element that is incorporated into many traditional designs. The hand-carved design adds a classy addition to this trim moulding. Overall measurements: 5/16" D x 5/8" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.