Heavy Duty 0 mm Screw Adj 3 Hole Zinc Die Cast Plate for 700, 725, 900 & 1750 Series Euro Hinges
- Mfr # 600.0R30.05
- Zoro # G703848289
product price:
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Material
Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600.0R30.05
- Zoro #
- G703848289
- UPC #
- 840002528948
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc
Description
• 3-hole mounting for added stability and secure attachment • Height adjustment: +/- 3 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.