Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges
- Mfr # 600.3554.65
- Zoro # G903848317
product price:
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Material
Steel
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600.3554.65
- Zoro #
- G903848317
- UPC #
- 843512041723
- Country of Origin
- China
Details
- Material
- Steel
- Finish
- Polished Nickel
Description
• Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.