Hvy Dty 0mm Screw Adj 3 Hole Die Cast Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinge
- Mfr # 600.0P30.05
- Zoro # G603848310
product price:
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Material
Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600.0P30.05
- Zoro #
- G603848310
- UPC #
- 840002528849
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc
Description
Heavy Duty 0 mm Screw Adj 3 Hole Zinc Die Cast Plate with Euro Screws for 700, 725, 900 and 1750 Series Euro Hinges • 3-hole mounting for added stability and secure attachment • Height adjustment +/- 3 mm • Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.