Zoro Homepage

Oak, 2-1/2" H, 2-1/4" W, Unfinished

  • Mfr # SPLICE150OK

  • Zoro # G903801909


product price: $8.89
/ea

Key Features

Finish
Unfinished
Material
Oak
Width
2-1/4"
Height
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLICE150OK
Zoro #
G903801909
UPC #
843512031786
Country of Origin
Viet Nam

Dimensions

Width
2-1/4"
Height
2-1/2"

Details

Finish
Unfinished
Material
Oak

Description

Small and mighty, this Oak half-round spool can serve as a spectacular transition or simply an adornment. It works perfectly with 1-1/2" moulding. Two carved coves move into a larger bullnose in the center. The flat side is perfect to sit flush on the chosen surface. Overall measurements: 2-1/4" W x 1-1/8" D x 2-1/2" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.