Zoro Homepage

Oak, 4-1/2" H, 2-3/4" W, Unfinished

  • Mfr # TF2OK

  • Zoro # G303802254


product price: $14.45
/ea

Key Features

Finish
Unfinished
Material
Oak
Width
2-3/4"
Height
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2OK
Zoro #
G303802254
UPC #
843512026775
Country of Origin
Viet Nam

Dimensions

Width
2-3/4"
Height
4-1/2"

Details

Finish
Unfinished
Material
Oak

Description

To complete a project with class, use a carved Oak transition finial. The elegantly carved finial ebbs and flows throughout and comes to a point marking the end. Matches perfectly with 2" moulding. Overall measurements: 2-1/4" W x 1-1/8" D x 11-1/4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.