Zoro Homepage

Oak, 4" H, 2-11/16" W, Unfinished

  • Mfr # TB3-OK

  • Zoro # G803802235


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Finish
Unfinished
Material
Oak
Width
2-11/16"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3-OK
Zoro #
G803802235
UPC #
843512026539
Country of Origin
China

Dimensions

Width
2-11/16"
Height
4"

Details

Finish
Unfinished
Material
Oak

Description

When a simple and classy transition piece is needed, add the Oak Radius Transition Block to finish out the project. Its simple, curved front adds purpose without additional ornamentation. Overall measurements: 2-11/16" W x 7/8" D x 4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.