Zoro Homepage

Oak, 5-15/16" H, 2-13/16" W, Unfinished

  • Mfr # TB2-OK

  • Zoro # G503802221


product price: $14.39
/ea

Key Features

Finish
Unfinished
Material
Oak
Width
2-13/16"
Height
5-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-OK
Zoro #
G503802221
UPC #
843512026485
Country of Origin
China

Dimensions

Width
2-13/16"
Height
5-15/16"

Details

Finish
Unfinished
Material
Oak

Description

When a simple and classy transition piece is needed, add an Oak corner cove transition block to finish out the project. Its smooth corner cove brings your eye to the front of the block without additional ornamentation. Overall measurements: 2-13/16" W x 1-7/8" D x 5-15/16" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.