Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak, 96" L, 1" H, Unfinished

  • Mfr # EM-4OK

  • Zoro # G103801891


product price: $4.95
/ea
Sold in multiples of 24 for $118.80

Key Features

Finish
Unfinished
Material
Oak
Length
96"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-4OK
Zoro #
G103801891
UPC #
840002520331
Country of Origin
United States

Dimensions

Length
96"
Height
1"

Details

Finish
Unfinished
Material
Oak

Description

Embossed designs on moulding provide a unique look that is unlike any other design style. This classic Egg & Dart design gives the subtle look of the pattern while keeping a sleek and smooth surface. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). Overall measurements: 9/16" D x 1" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.