Zoro Homepage

Oak, 96" L, 1/4" H, Unfinished

  • Mfr # RMH14OK

  • Zoro # G503801873


product price: $2.85
/ea
Sold in multiples of 64 for $182.40

Key Features

Finish
Unfinished
Material
Oak
Length
96"
Height
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMH14OK
Zoro #
G503801873
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Height
1/4"

Details

Finish
Unfinished
Material
Oak

Description

Entwine imagination and practical application with Oak half-round rope moulding. The possibilities are unlimited for accenting and adorning your ideal space. Overall measurements: 1/8" D x 1/4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 64 LF (8 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.