Zoro Homepage

Oak, 96" L, 2-11/16" H, Unfinished

  • Mfr # CC2OK

  • Zoro # G603801964


product price: $12.88
/ea
Sold in multiples of 24 for $309.12

Key Features

Finish
Unfinished
Material
Oak
Length
96"
Height
2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2OK
Zoro #
G603801964
UPC #
843512029813
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
2-11/16"

Details

Finish
Unfinished
Material
Oak

Description

The classic carved rope moulding has an angled back to fit seamlessly in a corner. This Oak corner moulding can provide an ideal transition piece with intricately carved details. Overall measurements: 7/8" D x 2-11/16" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.