Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak, 96" L, 2" H, Unfinished

  • Mfr # LR005-F-OK

  • Zoro # G503801941


product price: $17.25
/ea
Sold in multiples of 24 for $414.00

Key Features

Finish
Unfinished
Material
Oak
Length
96"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR005-F-OK
Zoro #
G503801941
UPC #
840002535991
Country of Origin
United States

Dimensions

Length
96"
Height
2"

Details

Finish
Unfinished
Material
Oak

Description

Light rail moulding is the perfect finishing touch for cabinetry. Conceal under-cabinet lighting for functional usage, or add as a decorative enhancement to coordinate with the cabinet design. This Oak Shaker style light rail can add the perfect finishing touch to any set of frameless cabinets. Overall measurements: 2-1/8" D x 2" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.