Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak, 96" L, 6" H, Unfinished

  • Mfr # COV-6-OK

  • Zoro # G003801830


product price: $14.69
/ea
Sold in multiples of 24 for $352.56

Key Features

Finish
Unfinished
Material
Oak
Length
96"
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COV-6-OK
Zoro #
G003801830
UPC #
840002536417
Country of Origin
United States

Dimensions

Length
96"
Height
6"

Details

Finish
Unfinished
Material
Oak

Description

A single smooth cove is the perfect accent for a contemporary room. This Oak crown moulding can provide the perfect finishing touch for completing a room. Overall measurements: 3/4" D x 6" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.