Zoro Homepage

Plastic, 11" W, 3" H, White

  • Mfr # TO11S-R

  • Zoro # G203886965


product price: $32.15
/ea

Key Features

Material
Plastic
Height
3"
Width
11"
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO11S-R
Zoro #
G203886965
UPC #
843512044601
Country of Origin
China

Dimensions

Height
3"
Width
11"

Details

Material
Plastic
Finish
White

Description

Convert faux drawer panels into functional storage space. Kit includes two 11" slim depth wide plastic trays, four self-closing tip-out hinges, and installation screws. Hinges are adjustable for desired opening angle. Perfect concealed storage for sponges or other small cleaning supplies. Trays are easily removable for cleaning. 1-9/16" slim depth trays are great for use in low clearance applications behind large sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.