
Plastic, 14" W, 3" H, White
Mfr # TO14-R
Zoro # G203886958
product price: $43.15
/eaKey Features
Material
Plastic
Height
3"
Width
14"
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TO14-R
Zoro #
G203886958
UPC #
843512044694
Country of Origin
China
Dimensions
Height
3"
Width
14"
Details
Material
Plastic
Finish
White
Description
Convert faux drawer panels into functional storage space. Kit includes two 14" wide plastic trays, four self-closing tip-out hinges, and installation screws. Hinges are adjustable for desired opening angle. Perfect concealed storage for sponges or other small cleaning supplies. Trays are easily removable for cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.