Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Brass 2-1/2"x2-1/2" Swaged Butt Hinge

  • Mfr # 33524PB

  • Zoro # G103851902


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Finish
Polished Brass
Material
Steel
Length
2-1/2"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33524PB
Zoro #
G103851902
UPC #
840002530767
Country of Origin
China

Dimensions

Length
2-1/2"
Width
2-1/2"

Details

Finish
Polished Brass
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.