Zoro Homepage

Polished Chrome Closet Pullout Basket with Slides 14in. D x 17in. W x 11in. H

  • Mfr # POB1-141711CH

  • Zoro # G703853108


product price: $68.35
/ea

Key Features

Material
Steel
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POB1-141711CH
Zoro #
G703853108
UPC #
843512072246
Country of Origin
China

Dimensions

Height
11"

Details

Material
Steel

Description

Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14in. deep, 17in. wide, 11in. height. Width is measured from the second wire and the slides add an additional inch. For 18 wide opening. Includes Black ball bearing slides with hooks to hold basket. Polished Chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.