Zoro Homepage

Polished Chrome Telescoping Valet Rod

  • Mfr # 355V-PC

  • Zoro # G103853265


product price: $55.55
/ea

Key Features

Material
Aluminum
Height
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355V-PC
Zoro #
G103853265
UPC #
843512045219
Country of Origin
China

Dimensions

Height
1-13/16"

Details

Material
Aluminum

Description

Telescoping valet rods are the perfect accessory for any closet. They allow you to easily organize your clothes for the next day. Fully extended, it adds an additional 10" of hanging space. With a heavy-duty rating and 30 lb weight capacity, it can easily hold business suits or garment bags. Universal design can be mounted left-hand or right-hand. Ships with installation screws and instructions. Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.