Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poplar, 96" L, 1-1/4" H, Unfinished

  • Mfr # SCRIBE7-POP

  • Zoro # G303801721


product price: $2.39
/ea
Sold in multiples of 64 for $152.96

Key Features

Finish
Unfinished
Material
Poplar
Length
96"
Height
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRIBE7-POP
Zoro #
G303801721
UPC #
840002546898
Country of Origin
United States

Dimensions

Length
96"
Height
1-1/4"

Details

Finish
Unfinished
Material
Poplar

Description

Ensure cabinets and inset furniture look and fit their best with scribe moulding. This Poplar flat front scribe moulding helps cover any uneven edges or can be simply used to trim out a project. Overall measurements: 1/4" D x 1" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 64 LF (8 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.