Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poplar, 96" L, 1" H, Unfinished

  • Mfr # EM-4POP

  • Zoro # G803801931


product price: $3.94
/ea
Sold in multiples of 24 for $94.56

Key Features

Finish
Unfinished
Material
Poplar
Length
96"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM-4POP
Zoro #
G803801931
UPC #
840002520348
Country of Origin
United States

Dimensions

Length
96"
Height
1"

Details

Finish
Unfinished
Material
Poplar

Description

Embossed designs on moulding provide a unique look that is unlike any other design style. This classic Egg & Dart design gives the subtle look of the pattern while keeping a sleek and smooth surface. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). Overall measurements: 9/16" D x 1" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.