Zoro Homepage

Poplar, 96" L, 1/2" H, Unfinished

  • Mfr # RMH12TPOP

  • Zoro # G903802036


product price: $2.79
/ea
Sold in multiples of 64 for $178.56

Key Features

Finish
Unfinished
Material
Poplar
Length
96"
Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMH12TPOP
Zoro #
G903802036
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Height
1/2"

Details

Finish
Unfinished
Material
Poplar

Description

Entwine imagination and practical application with half-round rope moulding. This Poplar rope moulding features a tighter twist of the carved rope, giving a more condensed look. The possibilities are unlimited for accenting and adorning your ideal space. Overall measurements: 1/4" D x 1/2" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 64 LF (8 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.