Zoro Homepage

Poplar, 96" L, 4-1/8" H, Unfinished

  • Mfr # SC19-EPOP

  • Zoro # G703802120


product price: $12.95
/ea
Sold in multiples of 24 for $310.80

Key Features

Finish
Unfinished
Material
Poplar
Length
96"
Height
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC19-EPOP
Zoro #
G703802120
UPC #
840002519175
Country of Origin
United States

Dimensions

Length
96"
Height
4-1/8"

Details

Finish
Unfinished
Material
Poplar

Description

Adorn any room with this Poplar full overlay standard crown moulding. Its series of curves and steps provide the visual texture that is perfect to finish any traditional or modern space. The attached overlay is 1-9/16" deep. Overall measurements: 3/4" D x 4-1/8" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.