Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poplar, 96" L, 4-3/4" H, Unfinished

  • Mfr # BASE5-POP

  • Zoro # G603801865


product price: $13.19
/ea
Sold in multiples of 24 for $316.56

Key Features

Finish
Unfinished
Material
Poplar
Length
96"
Height
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BASE5-POP
Zoro #
G603801865
UPC #
840002546911
Country of Origin
United States

Dimensions

Length
96"
Height
4-3/4"

Details

Finish
Unfinished
Material
Poplar

Description

This Rubberwood base moulding exhibits a waterfall of curves and smooth edges to enhance a modern room. The new Hardware Resources exclusive design will give any room a trendy completed look. Overall measurements: 3/4" D x 4-3/4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.