Zoro Homepage

Poplar, 96" L, 4" H, Unfinished

  • Mfr # BASE2-4-POP

  • Zoro # G803802020


product price: $10.65
/ea
Sold in multiples of 24 for $255.60

Key Features

Finish
Unfinished
Material
Poplar
Length
96"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASE2-4-POP
Zoro #
G803802020
UPC #
840002546973
Country of Origin
United States

Dimensions

Length
96"
Height
4"

Details

Finish
Unfinished
Material
Poplar

Description

This contemporary Rubberwood base moulding design has smooth scalloped curves that merge into a single cove and inset edge. The smooth flow of the moulding provides an elegance to any space. The new Hardware Resources exclusive design will give any room a trendy completed look. Overall measurements: 5/8" D x 4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.