Zoro Homepage

Rear Mounting Block for Undermount Slides.

  • Mfr # USE-RMB

  • Zoro # G003802288


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Finish
Black
Height
14 mm
Material
Plastic
Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USE-RMB
Zoro #
G003802288
UPC #
843512076121
Country of Origin
China

Dimensions

Height
14 mm
Width
10 mm

Details

Finish
Black
Material
Plastic

Description

• For use with USE58-100, USE58-50 or USE34-100 undermount slides • Maximum apron thickness 16 mm (5/8") for USE58 series slides • Maximum apron thickness 19 mm (3/4") for USE34 series slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.