
Rear Mounting Bracket With 10 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides
Mfr # 303FU6
Zoro # G503853100
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
Key Features
Finish
Zinc
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303FU6
Zoro #
G503853100
UPC #
843512073953
Country of Origin
China
Details
Finish
Zinc
Material
Steel
Description
• Solid steel and thick plastic construction • Dowels plug into predrilled 10 mm system holes drilled on 32 mm centers • Mounts to rear cabinet wall and laterally self adjusts • Bracket allows 3" of depth adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.