Zoro Homepage

Rubberwood, 10" H, 5-1/2" W, Unfinished

  • Mfr # PLN1-RW

  • Zoro # G503801859


product price: $18.55
/ea

Key Features

Finish
Unfinished
Material
Rubberwood
Width
5-1/2"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLN1-RW
Zoro #
G503801859
UPC #
843512051678
Country of Origin
China

Dimensions

Width
5-1/2"
Height
10"

Details

Finish
Unfinished
Material
Rubberwood

Description

Plinth blocks are perfect for adding a finishing touch to a door trim or base moulding project. Adding this delicately carved Rubberwood plinth block can help create a subtly styled transition from door trim to base moulding. Overall measurements: 5-1/2" W x 7/8" D x 10" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.