
Rubberwood, 3-1/2" H, 3-1/2" W, Unfinished
Mfr # SROS2RW
Zoro # G803801870
product price: $13.45
/eaKey Features
Finish
Unfinished
Material
Rubberwood
Width
3-1/2"
Height
3-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SROS2RW
Zoro #
G803801870
UPC #
843512048272
Country of Origin
Viet Nam
Dimensions
Width
3-1/2"
Height
3-1/2"
Details
Finish
Unfinished
Material
Rubberwood
Description
A lone star is the only carved ornamentation needed on this Rubberwood rosette. It is surrounded by a smooth carved bead to enhance the features of the rosette. This rosette is a subtle and classy transition piece. Overall measurements: 3-1/2" W x 7/8" D x 3-1/2" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.