Zoro Homepage

Rubberwood, 3" H, 2-1/2" W, Unfinished

  • Mfr # SPOL1-RW

  • Zoro # G003802202


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Finish
Unfinished
Material
Rubberwood
Width
2-1/2"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOL1-RW
Zoro #
G003802202
UPC #
843512026423
Country of Origin
Viet Nam

Dimensions

Width
2-1/2"
Height
3"

Details

Finish
Unfinished
Material
Rubberwood

Description

Small and mighty, this Rubberwood half-round spool can serve as a spectacular transition or simply an adornment. A full bullnose and carved stepped features mimic the look of a traditional spool. The flat side is perfect to sit flush on the chosen surface. Overall measurements: 2-1/2" W x 1-1/4" D x 3" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.