Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubberwood, 4" H, 2-3/4" W, Unfinished

  • Mfr # TB4-POP

  • Zoro # G003801878


product price: $5.90
/ea
Sold in multiples of 2 for $11.80

Key Features

Finish
Unfinished
Material
Rubberwood
Width
2-3/4"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4-POP
Zoro #
G003801878
UPC #
843512026591
Country of Origin
China

Dimensions

Width
2-3/4"
Height
4"

Details

Finish
Unfinished
Material
Rubberwood

Description

When a simple and classy transition piece is needed, add the Poplar Beveled Transition Block to finish out the project. Its simple, curved front adds purpose without additional ornamentation. Overall measurements: 2-3/4" W x 1" D x 4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.