Zoro Homepage

Rubberwood, 6-1/4" H, 3" W, Unfinished

  • Mfr # MCB-1-RW

  • Zoro # G303802179


product price: $17.49
/ea

Key Features

Finish
Unfinished
Material
Rubberwood
Width
3"
Height
6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-1-RW
Zoro #
G303802179
UPC #
843512051715
Country of Origin
Viet Nam

Dimensions

Width
3"
Height
6-1/4"

Details

Finish
Unfinished
Material
Rubberwood

Description

Overcome the challenge of cutting crown moulding joints by adding cornice blocks. Not only does this Rubberwood inline cornice block serve an important function, it also adds an element of style to a room. The double coves that taper to the bottom elongate the space, providing a beautiful accent piece. Overall measurements: 3" W x 3" D x 6-1/4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.